Guard switch, Safety switches XCS, XCSPL, straight lever, centred, 1NC+1 NO -1/2"NPT

Item #: 174493

Cat #: XCSPL553

UPC: 785901326687

Guard switch, Safety switches XCS, XCSPL, straight lever, centred, 1NC+1 NO -1/2"NPT
Sign In or Register to view pricing and more.

No associated products found.

Overview

Guard switch, Safety switches XCS, XCSPL, straight lever, centred, 1NC+1 NO -1/2"NPT
This XCSPL Safety Limit Switch has a stainless steel turret head rotary straight lever with an operation contact on the centered position, a double insulated plastic enclosure and a 1/2" NPT cable gland entry. It has 1 normally open and 1 normally closed break-before-make (slow break) contacts. Its B10D reliability data is 5 000 000. Its IP67 degree of protection makes it ideal for heavy duty use in harsh conditions. It also complies with EN/ISO 14119, EN/IEC 60204-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, UL 508, CSA C22.2 No 14 standards. When associated and correctly connected to an appropriate safety control unit, it conforms to Category 4, performance level PL e, SIL 3 as described in EN/ISO 13849-1, EN/IEC 61508.
Also known as: 785901326687, XCSPL553

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)