9W A19 LED Lamp, 30K

Item #: 1742456

Cat #: L60A19N1530K

UPC: 762148124504

Sign In or Register to view pricing and more.
Documents & Guides
Non-Dimmable LED Omni-Directional A-Lamp, 9W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 3000K. Suitable for use in totally enclosed fixtures. (Vapor tight or jelly jar applications may reduce life)

Overview

Non-Dimmable LED Omni-Directional A-Lamp, 9W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 3000K. Suitable for use in totally enclosed fixtures. (Vapor tight or jelly jar applications may reduce life)
Also known as: 762148124504, L60A19N1530K

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 825
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 9
Light Technology: LED
Dimmable: No
Color Temperature: 3000 (Warm White)
Lumens: 825
Color Rendering Index (CRI): 80
Wattage: 9
Dimmable: No
Base: Medium Screw (E26)
Volts AC: 120
Shape: A19 (Arbitrary)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)