15W CFL Retrofit LED Lamp, 41K

Item #: 1742295

Cat #: LPLU26A2541K

UPC: 762148173090

Sign In or Register to view pricing and more.
Documents & Guides
LED PL Lamp, 15 Watt, 120-277V, 80 CRI, 1350 Lumens, Color Temperature: 4100K, G24q/GX24q Base, Non-Dimmable

Overview

LED PL Lamp, 15 Watt, 120-277V, 80 CRI, 1350 Lumens, Color Temperature: 4100K, G24q/GX24q Base, Non-Dimmable
These energy efficient lamps are the perfect solution for replacing fluorescent PL lamps. Designed for use in commercial downlights, they are ideal for a variety of retail, office and hospitality applications.
Also known as: 762148173090, LPLU26A2541K

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 15
Color Rendering Index (CRI): 80
Lumens: 1350
Light Technology: LED
Dimmable: No
Base: 4-Pin (G24q), 4-Pin (GX24Q)
Volts AC Range: 120 - 277
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 80
Light Technology: LED
Base: 4-Pin (G24q), 4-Pin (GX24Q)
Wattage: 15
Lumens: 1350
Dimmable: No
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)