Locking Receptacle, 20A, 125/250V, 3P4W

Item #: 174143

Cat #: HBL2410AR

UPC: 783585234403

Sign In or Register to view pricing and more.
Documents & Guides
Locking Receptacle, Safety-Shroud Receptacle, 20A, 125/250V, 3 Pole 4 Wire Grounding

Overview

Locking Receptacle, Safety-Shroud Receptacle, 20A, 125/250V, 3 Pole 4 Wire Grounding
Also known as: 783585234403, HBL2410AR

Specifications

Type: Receptacle
Material: Valox
Color: Gray
Amps: 20
Volts AC: 250, 125
NEMA Configuration: L14-20R
Type: Receptacle
Color: Gray
Volts AC: 250, 125
Material: Valox
Amps: 20
NEMA Configuration: L14-20R

Customer Reviews

No reviews for this product
(0)