100W LED Area Light, 50K, Dimmable, Bronze

Item #: 1741267

Cat #: ALUZDA1T350KN7BR

UPC: 762148231592

Sign In or Register to view pricing and more.
Documents & Guides
LED Area Light, 100 Watt, 120-277V, 13500 Lumens, Color Temperature: 5000K, Type III Distribution, 0-10V Dimming, Bronze Finish

Overview

LED Area Light, 100 Watt, 120-277V, 13500 Lumens, Color Temperature: 5000K, Type III Distribution, 0-10V Dimming, Bronze Finish
TCP’s LED Area Lights are designed for outdoor lighting applications requiring bright, white light, energy savings and robust performance. The long 50,000 hour rated life significantly decreases maintenance, labor and material costs over the life of the fixture.
Also known as: 762148231592, ALUZDA1T350KN7BR

Specifications

Material: Die Cast Aluminum
Color Temperature: 5000 (Bright White)
Wattage: 100
Lumens: 13500
Color: Bronze
Light Technology: LED
Material: Die Cast Aluminum
Wattage: 100
Color: Bronze
Color Temperature: 5000 (Bright White)
Lumens: 13500
Light Technology: LED

Customer Reviews

No reviews for this product
(0)