Breaker, 20A, 1P, 120V, 10 kAIC, Type QE GFCI, Equipment Protection

Item #: 174072

Cat #: QE120

UPC: 783643229075

Documents & Guides
20 Amp, 1-Pole, Type QE, Ground-Fault Circuit Interrupter (GFCI), Equipment Protection, 30 mA, 10 kAIC, 120 Volt AC
Sign In or Register to view pricing and more.

No associated products found.

Overview

20 Amp, 1-Pole, Type QE, Ground-Fault Circuit Interrupter (GFCI), Equipment Protection, 30 mA, 10 kAIC, 120 Volt AC
Also known as: 783643229075, QE120

Specifications

Amps: 20
Poles: 1
Volts AC: 120/240
Family / Style: QP
Interrupt Rating AC: 10 kA
Amps: 20
Volts AC: 120/240
Interrupt Rating AC: 10 kA
Poles: 1
Family / Style: QP

Customer Reviews

No reviews for this product
(0)