Toggle Switch, Single Pole, Heavy Duty, 20A, 120/277V, Blue

Item #: 1740323

Cat #: SNAP1221BLNA

UPC: 783585565668

Sign In or Register to view pricing and more.
Documents & Guides
Toggle Switch, Single Pole, Heavy Duty, 20 Amp, 120/277 Volt AC, SNAPConnect, Blue

Overview

Toggle Switch, Single Pole, Heavy Duty, 20 Amp, 120/277 Volt AC, SNAPConnect, Blue
Also known as: 783585565668, SNAP1221BLNA

Specifications

Color: Blue
Amps: 20
Poles: 1
Material: Thermoplastic
Volts AC Range: 120 - 277
Color: Blue
Poles: 1
Volts AC Range: 120 - 277
Amps: 20
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)