20A TR/WR GFCI Commercial Grade Decora Receptacle, 5-20R, Blue
Item #: 1740322
Cat #: GFTWRST20SNAPBL
UPC: 783585694115
Documents & Guides
GFCI Receptacle, 20 Amp, 125 Volt, Blue, Commercial, Tamper-Resistant, Weather Resistant, SNAPConnect
Sign In or Register to view pricing and more.
Overview
GFCI Receptacle, 20 Amp, 125 Volt, Blue, Commercial, Tamper-Resistant, Weather Resistant, SNAPConnect
20A, 125V, Style Line®, hospital grade, SNAPConnect®, AUTOGUARD® self test GFCI receptacle, tamper-resistant and weather resistant, flush face, back and side wired, multiple drive screws.
Also known as: 783585694115, GFTWRST20SNAPBL
Specifications
Color: | Blue |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Volts AC: | 125 |
Color: | Blue |
NEMA Configuration: | 5-20R |
Amps: | 20 |
Volts AC: | 125 |
Customer Reviews
No reviews for this product
(0)