Cable Tie, Natural, 50lb Tensile, 14.57"

Item #: 1739767

Cat #: S15-50-M

UPC: 613056340664

Sign In or Register to view pricing and more.
Documents & Guides
StrongHold™Cable Tie, Natural, PA 6.6, 50lb Min Loop Tensile, 14.57"

Overview

StrongHold™Cable Tie, Natural, PA 6.6, 50lb Min Loop Tensile, 14.57"
The S15-50-M StrongHold Cable Ties offers contractors an economical cable tie option for commercial construction and general-purpose applications. Standard, 14.57” (370mm) length, made of Nylon 6.6, AH-2 Plenum rated, are natural in color and come in packages of 1000.
Also known as: 613056340664, S15-50-M

Specifications

Width: 0.190 in
Size: Standard
Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Family / Style: StrongHold™
Product Thickness: 0.051 in
Diameter Range: 4.020 in
Length: 14.570 in
Width: 0.190 in
Color: Natural
Material: Nylon
Product Thickness: 0.051 in
Length: 14.570 in
Size: Standard
Weight Capacity: 50 lbs
Family / Style: StrongHold™
Diameter Range: 4.020 in

Customer Reviews

No reviews for this product
(0)