FirstSurge, Type 2 Surge Protective Device, Rated 120/240V Split Phase (Up to 400A)

Item #: 1739268
Cat #: FS060TCP
UPC: 804766055713
Sign In or Register to view pricing and more.
Documents & Guides
FirstSurge, Type 2 Surge Protective Device, Rated 120/240 Volt Split Phase (Up to 400 Amp) at 50/60Hz, Clamshell Enclosure, Phone and Coaxial Connector

Overview

FirstSurge, Type 2 Surge Protective Device, Rated 120/240 Volt Split Phase (Up to 400 Amp) at 50/60Hz, Clamshell Enclosure, Phone and Coaxial Connector
FirstSurge, Type 2 Surge Protective Device, Rated 120/240 Volt Split Phase (Up to 400 Amp) at 50/60Hz. Surge Spike Capacity 60kA. Special Features: Less than 1 Nanosecond Response Time, Nema 4X Enclosure (Indoor - Outdoor), 3 Stage Commercial Grade Notification, Ground Reference Monitoring (GRM), Installs Onto Any Brand Load Center, Clamshell Enclosure, Phone and Coaxial Connector
Also known as: 804766055713, FS060TCP

Specifications

Amps: 400
Type: Surge Protection Device
Volts AC: 120/240
Mounting: Inline
Amps: 400
Volts AC: 120/240
Type: Surge Protection Device
Mounting: Inline

Customer Reviews

No reviews for this product
(0)