50 W LED Shoebox/Wallpack

Item #: 1739253

Cat #: LED-8088E30-G4

UPC: 844006083380

Sign In or Register to view pricing and more.
LED Lamp, 50W, 120-277V, Bulb: Wall Pack. Rotatable base enables user to accurately direct output to target. Beam Angle: Type V Distribution, Base: Medium Screw (E26), Lumens: 6250, CRI: 80+, Color Temperature: 3000K, Rated Average Life: Up to 50,000 Hrs. 50W LED Replaces 175W MH or HPS HID Lamps. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. LDL Recognized. ### LED-8088 RECOMMENDED MINIMUM FIXTURE SIZE: 5.4”w x 11.9”h / 347 cu. in. volume

Overview

LED Lamp, 50W, 120-277V, Bulb: Wall Pack. Rotatable base enables user to accurately direct output to target. Beam Angle: Type V Distribution, Base: Medium Screw (E26), Lumens: 6250, CRI: 80+, Color Temperature: 3000K, Rated Average Life: Up to 50,000 Hrs. 50W LED Replaces 175W MH or HPS HID Lamps. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. LDL Recognized. ### LED-8088 RECOMMENDED MINIMUM FIXTURE SIZE: 5.4”w x 11.9”h / 347 cu. in. volume
Also known as: 844006083380, LED-8088E30-G4

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 6250
Volts AC: 120, 277, 347, 240, 208
Material: Plastic
Color Rendering Index (CRI): 80
Wattage: 50
Light Technology: LED
Type: Ballast Bypass (Type B)
Color Temperature: 3000 (Warm White)
Lumens: 6250
Material: Plastic
Wattage: 50
Type: Ballast Bypass (Type B)
Base: Medium Screw (E26)
Volts AC: 120, 277, 347, 240, 208
Color Rendering Index (CRI): 80
Light Technology: LED

Customer Reviews

No reviews for this product
(0)