Panduit PLT4H-L86 Metal Detectable Cable, 50/PK

Item #: 17390

Cat #: PLT4H-L86

UPC: 074983030071

Sign In or Register to view pricing and more.
Pan-Ty« locking tie, light-heavy cross section, 14.4 (366mm), metal detectable nylon 6.6, light blue, 50/PK

Overview

Pan-Ty« locking tie, light-heavy cross section, 14.4 (366mm), metal detectable nylon 6.6, light blue, 50/PK
The Panduit® PLT4H-L86 Locking Cable Ties are designed to help the food, beverage and pharmaceutical industries meet product manufacturing safety standards. Featuring metal impregnated material, these metal detectable products are identifiable by metal detection equipment. Additionally, the distinct color facilitates quick visual detection. The ties have a light-heavy cross section, 14.4 IN in length and are made of metal detectable nylon 6.6 and come in packages of 50.
Also known as: 074983030071, PLT4H-L86

Specifications

Color: Light Blue
Width: 0.300 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 14.400 in
Size: Light-Heavy
Family / Style: Pan-Ty®
Product Thickness: 0.075 in
Type: Metal Detectable
Color: Light Blue
Weight Capacity: 120 lbs
Length: 14.400 in
Family / Style: Pan-Ty®
Type: Metal Detectable
Width: 0.300 in
Material: Nylon
Size: Light-Heavy
Product Thickness: 0.075 in

Customer Reviews

No reviews for this product
(0)