4" Round Trim, Paintable White

Item #: 1738866

Cat #: SMD4RTRMWH

UPC: 080083777501

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Round Trim, Paintable White

Overview

4 Inch Round Trim, Paintable White
The Halo Surface Mount LED Downlight (SMD) is an low profile surface mounting luminaire with a modern look and high performance. SMD4 (4”) is designed for installation in many 3-1/2” and 4” square, octagon, or round junction boxes. Supply wire adapter with LED quick wiring connector included. The SMD4 may also retrofit in 4” aperture IC and Non-IC recessed housings.
Also known as: 080083777501, SMD4RTRMWH

Specifications

Size: 4 in
Color: White
Diameter: 4 in
Size: 4 in
Diameter: 4 in
Color: White

Customer Reviews

No reviews for this product
(0)