Clarion 1-Light Pendant Ceiling Light, Matte Black

Item #: 1737406

Cat #: P500241-031

UPC: 785247236398

Sign In or Register to view pricing and more.
Documents & Guides
Clarion Series 1-Light Matte Black Pendant Ceiling Light, Small, Width: 9", Height: 11.38", Max Height: 67.5", Requires (1) 60 Watt E26/A19 Lamps (Sold Separately)

Overview

Clarion Series 1-Light Matte Black Pendant Ceiling Light, Small, Width: 9", Height: 11.38", Max Height: 67.5", Requires (1) 60 Watt E26/A19 Lamps (Sold Separately)
Who says you have to sacrifice forms for function? This versatile pendant features a simple, clear glass shade that embraces minimalist modernity and functional task lighting. The glass shade rests at the end of a sleek black bar that attaches to the ceiling. Each light fixture has a swivel at its base that makes it perfect for installing on flat or angled ceilings.
Also known as: 785247236398, P500241-031

Specifications

Color: Matte Black
Standards: California Proposition 65
Light Technology: Incandescent
Color: Matte Black
Light Technology: Incandescent
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)