Mounting Bracket, 4-Gang, Low Voltage, Non-Metallic
Item #: 173707
Cat #: LV4
UPC: 018997096012
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Mounting Bracket. 4-Gang, Low Voltage, Old Work, Non-Metallic. For use with Low Voltage Class 2 Applications. For Installations on Existing Construction. Includes: Swing Arms.
Overview
Mounting Bracket. 4-Gang, Low Voltage, Old Work, Non-Metallic. For use with Low Voltage Class 2 Applications. For Installations on Existing Construction. Includes: Swing Arms.
Arlington’s non-metallic, Low Voltage Mounting Brackets are the timeand money-saving solution for faster and easier mounting of Class 2 communications, computer and cable TV wiring. Designed to mount wall plates flush, our mounting brackets have features that deliver a better-looking, easy to install job; specially designed screw holes, thin front lip and more. - Brackets adjust to fit various wall board thicknesses - Bracket is its own template for cut out - Horizontal or vertical mounting - They install faster, cost less than metal brackets - UL/CSA Listed NEW! Low profile, single- and two-gang mounting bracket for use with drywall installed on furring strips attached to concrete walls... and a heavy-duty, two-gang mounting bracket with four mounting wings for support in each corner
Also known as: 018997096012, LV4, 4 gang cut in ring
Specifications
Color: | Black |
Material: | Plastic |
Gangs: | 4 |
Color: | Black |
Gangs: | 4 |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)