Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Blacklight Blue Lamp, T5, 6 Watt, 42 Volt, Miniature Bi-Pin G5
Overview
Fluorescent Blacklight Blue Lamp, T5, 6 Watt, 42 Volt, Miniature Bi-Pin G5
Also known as: F6T5/BLB
Specifications
Material: | Glass |
Wattage: | 6 |
Length: | 9 in |
Light Technology: | Fluorescent |
Base: | Miniature Bi-Pin (G5) |
Color: | Ultraviolet |
Material: | Glass |
Length: | 9 in |
Base: | Miniature Bi-Pin (G5) |
Wattage: | 6 |
Light Technology: | Fluorescent |
Color: | Ultraviolet |
Customer Reviews
No reviews for this product
(0)