3.23DIA X 3.83IN

Item #: 173439

Cat #: 63-64043-375

UPC: 784474616409

Sign In or Register to view pricing and more.
Documents & Guides
MEL 63-64043-375 3.23DIA X 3.83IN

Overview

MEL 63-64043-375 3.23DIA X 3.83IN
Also known as: 784474616409, 63-64043-375

Specifications

Phase: 3
Type: Receptacle
Color: Blue
Material: Polyester
Amps: 60
IP/NEMA Rating: NEMA 4X
Phase: 3
Color: Blue
Amps: 60
Type: Receptacle
Material: Polyester
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)