Vassar, Triplex Secondary UD, 4-4-4 AWG, Aluminum, Tri-Rated, Cut to Length

Item #: 1734089

Cat #: VASSAR

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Vassar, Triplex, Secondary UD, 4 AWG, 3 Conductor, 600 Volt, Aluminum Conductors, Triple Rated, Yellow Extruded Stripe Neutral, Cross-linked Polyethylene (XLP) Insulation, Direct Burial or in Ducts, Cut to Length

Overview

Vassar, Triplex, Secondary UD, 4 AWG, 3 Conductor, 600 Volt, Aluminum Conductors, Triple Rated, Yellow Extruded Stripe Neutral, Cross-linked Polyethylene (XLP) Insulation, Direct Burial or in Ducts, Cut to Length
Triplex wire is commonly used for overhead, single phase service and contains three individual wires twisted around each other. The two insulated conductors are called the "hot" legs of the service while the bare (uninsulated) wire is the neutral wire of the service.
Also known as: VASSAR

Specifications

Gauge: 4
Conductors: 3
Color: Black
Length: Cut to Length
Volts AC: 600
Jacket: CPE
Material: Aluminum
Gauge: 4
Color: Black
Volts AC: 600
Material: Aluminum
Conductors: 3
Length: Cut to Length
Jacket: CPE

Customer Reviews

No reviews for this product
(0)