LED Linear High Bay, 90W/50K

Item #: 1733383

Cat #: IB2UZDE150K

UPC: 762148185963

Sign In or Register to view pricing and more.
Documents & Guides
LED Linear High Bay, 90 Watt, 120-277 Volt, 11,700 Lumens, Color Temperature: 5000K, 0-10 Volt Dimming, V Hangers Included

Overview

LED Linear High Bay, 90 Watt, 120-277 Volt, 11,700 Lumens, Color Temperature: 5000K, 0-10 Volt Dimming, V Hangers Included
The LED IB Series High Bay features a lightweight, low-profile design that provides exceptional light distribution for mounting heights up to 60 feet. This durable, robust fixture efficiently delivers over 130 LPW of bright, white, uniform light to maximize energy savings and utility rebates. The long 50,000 hour rated life significantly decreases maintenance, labor, and material costs over the life of the fixture. A 0-10V dimming driver comes standard, enabling easy integration with a variety of controls options.
Also known as: 762148185963, IB2UZDE150K

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 90
Dimmable: Yes
Lumens: 11790
Color Temperature: 5000 (Bright White)
Dimmable: Yes
Wattage: 90
Lumens: 11790

Customer Reviews

No reviews for this product
(0)