Cable Tie, 11.6" Long, Metal Detectable Nylon, Lt. Blue, 100/Pack

Item #: 17327

Cat #: PLT3S-C86

UPC: 074983030019

Sign In or Register to view pricing and more.
Cable Tie, 11.6" Long, Metal Detectable Nylon, Lt. Blue, 100/Pack

Overview

Cable Tie, 11.6" Long, Metal Detectable Nylon, Lt. Blue, 100/Pack
Metal impregnated material allows identification by metal detectors or x-ray inspection equipment to help meet food, beverage, and pharmaceutical safety standards, to help reduce product contamination, loss, and recall
Also known as: 074983030019, PLT3S-C86

Specifications

Width: 0.190 in
Size: Standard
Length: 11.500 in
Color: Light Blue
Weight Capacity: 50 lbs
Material: Nylon
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Type: Metal Detectable
Width: 0.190 in
Length: 11.500 in
Weight Capacity: 50 lbs
Product Thickness: 0.052 in
Type: Metal Detectable
Size: Standard
Color: Light Blue
Material: Nylon
Family / Style: Pan-Ty®

Customer Reviews

No reviews for this product
(0)