![Dsn60 Receptacle Dsn60 Receptacle](https://rexel-cdn.com/products/image.jpg?i=6B8E863E-3424-470A-9203-9CCFC57556D2&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Meltric; Receptacle; Decontactor; Dsn60, Switch Rated; Color: Blue; Number Of Poles: 2; Wire Size: Min 12 Awg, Max 4 Awg; Auxiliary Contacts - Max 14 Awg; Amperage Rating: 60 Amp; Voltage Rating: 125/250 Vac; Material: Polyster; NEMA Rating: 4x; Connectio
Overview
Meltric; Receptacle; Decontactor; Dsn60, Switch Rated; Color: Blue; Number Of Poles: 2; Wire Size: Min 12 Awg, Max 4 Awg; Auxiliary Contacts - Max 14 Awg; Amperage Rating: 60 Amp; Voltage Rating: 125/250 Vac; Material: Polyster; NEMA Rating: 4x; Connectio
Also known as: 784474544702, 63-64076
Specifications
Color: | Blue |
Amps: | 60 |
IP/NEMA Rating: | NEMA 4X |
Color: | Blue |
IP/NEMA Rating: | NEMA 4X |
Amps: | 60 |
Customer Reviews
No reviews for this product
(0)