WALLPLT, M-SIZE 3G, 3) TOGG, IV

Item #: 172996

Cat #: NPJ3I

UPC: 883778106064

Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, Mid-Sized, 3-Gang, 3) Toggle, Ivory

Overview

Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, Mid-Sized, 3-Gang, 3) Toggle, Ivory
Also known as: 883778106064, NPJ3I

Specifications

Size: Midway
Type: Toggle Switch
Gangs: 3
Mounting: Device
Color: Ivory
Material: Nylon
Size: Midway
Gangs: 3
Color: Ivory
Type: Toggle Switch
Mounting: Device
Material: Nylon

Customer Reviews

No reviews for this product
(0)