4' 16W T8 LED Lamp, 41K

Item #: 1729507

Cat #: LPT815AB41K

UPC: 762148150671

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 16 Watt, 120-277 Volt, Bulb: T8, Length: 48 Inch, Base: Medium Bi-Pin (G13), Lumens: 1800, Beam Angle: 190°, Field Angle: 300°, CRI: 80, Color Temperature: 4100K, Rated Life: L70 50,000+ Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (see wiring diagram on Catalog page .pdf). UL rated for enclosed fixtures. TCP LED Type AB™ Tube. DLC Listed

Overview

LED Lamp, 16 Watt, 120-277 Volt, Bulb: T8, Length: 48 Inch, Base: Medium Bi-Pin (G13), Lumens: 1800, Beam Angle: 190°, Field Angle: 300°, CRI: 80, Color Temperature: 4100K, Rated Life: L70 50,000+ Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (see wiring diagram on Catalog page .pdf). UL rated for enclosed fixtures. TCP LED Type AB™ Tube. DLC Listed
TCP's now offers LED T8 Type AB Tubes. These T8 tubes provide Direct Wire or Plug and Play application and are compatible with many Instant and Programmed Start Ballasts.
Also known as: 762148150671, LPT815AB41K

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 1800
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Plastic
Color Rendering Index (CRI): 80
Wattage: 16
Light Technology: LED
Type: Hybrid (Type A+B)
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Color Temperature: 4100 (Cool White)
Shape: T8 (Tubular)
Material: Plastic
Wattage: 16
Type: Hybrid (Type A+B)
Standards: DLC Listed (Standard)
Lumens: 1800
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)