Raceway Coupling, Steel, Plated, 4000 Series

Item #: 17286

Cat #: 4001A

UPC: 786776571394

Steel, Coupling (Plated), 4000 Series. Size: 1-1/2" Height, 2-1/2" Width. Galvanized.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Steel, Coupling (Plated), 4000 Series. Size: 1-1/2" Height, 2-1/2" Width. Galvanized.
4000® Series Raceway is the work horse of surface raceway systems. 4000 Series Raceway can be divided for multi-service applications making it ideal for applications requiring a large cable capacity and dual-service requirements. Commercial, institutional, and industrial applications benefit from the rigid steel construction and durable ScuffCoat™ finish of this raceway. 4000 Series Raceway is also ideal for municipalities that have code requirements calling for all steel construction or that prohibit nonmetallic cable management systems.
Also known as: 786776571394, 4001A

Specifications

Width: 2 1/2 in
Height: 1 1/2 in
Material: Steel
Width: 2 1/2 in
Material: Steel
Height: 1 1/2 in

Customer Reviews

No reviews for this product
(0)