4" LED Surface Light, 40K

Item #: 1728116

Cat #: SMD4R6940WHDM

UPC: 080083766635

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Round Surface Mount Downlight, 600 Lumens, 90CRI, 4000K, Direct Mount

Overview

4 Inch Round Surface Mount Downlight, 600 Lumens, 90CRI, 4000K, Direct Mount
The Halo Surface Mount LED Downlight (SMD) is an ultra-low profile surface mounting luminaire with a modern look and high performance. SMD4 (4”) and SMD6 (6”) are designed for installation in recessed housings and many 3-1/2” and 4” square, octagon, or round junction boxes. Supply wire adapter with LED quick wiring connector included. Suitable for residential or commercial installations. Ideal for closets, storage areas, attics and basements. The SMD4 and SMD6 may also retrofit in a 4” or 5” and 6” aperture IC and Non-IC recessed housings. Dedicated LED wiring connector meets high efficacy code requirement when used in recessed downlighting. Suitable for use in clothes closets when installed with NEC® 410.16 spacing requirements. The SMD series offers modern and elegant stylings with exceptional value. The SMD4 and SMD6 series also offers a direct mount (DM) version which can be installed directly into the ceiling with no additional junction box or housing required. Utilizing the integral Halo enclosure, this version of the SMD provides a quick installation and flush finish with the ceiling. 
Also known as: 080083766635, SMD4R6940WHDM

Specifications

Lumens: 600
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color: White
Diameter: 4 in
Light Technology: LED
Wattage: 9.500
Lumens: 600
Volts AC: 120
Diameter: 4 in
Wattage: 9.500
Color Temperature: 4000 (Cool White)
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)