Construction/Commercial Receptacles BR15WHITR

Item #: 172742

Cat #: BR15WHITR

UPC: 783585144092

Sign In or Register to view pricing and more.
HUB BR15WHITR TAMP RES, COM GRD,

Overview

HUB BR15WHITR TAMP RES, COM GRD,
Also known as: 783585144092, BR15WHITR

Specifications

Type: Receptacle, Tamper-Resistant, Duplex
Amps: 15
Gangs: 1
Color: White
Volts AC: 125
Material: Nylon
NEMA Configuration: 5-15R
Type: Receptacle, Tamper-Resistant, Duplex
Gangs: 1
Volts AC: 125
NEMA Configuration: 5-15R
Amps: 15
Color: White
Material: Nylon

Customer Reviews

No reviews for this product
(0)