Hinged Duct, Narrow Finger

Item #: 1727106

Cat #: HN1.5X2WH6

UPC: 074983028627

Sign In or Register to view pricing and more.
Panduct® type HN hinged cover narrow slot wiring duct, 1.5 W x 2 H, 6' length, PVC, white, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type HN hinged cover narrow slot wiring duct, 1.5 W x 2 H, 6' length, PVC, white, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983028627, HN1.5X2WH6

Specifications

Height: 2 in
Width: 1 1/2 in
Color: White
Material: PVC
Length: 6 ft
Height: 2 in
Color: White
Length: 6 ft
Width: 1 1/2 in
Material: PVC

Customer Reviews

No reviews for this product
(0)