MC Glide™ 12/2 w/Ground, Aluminum, Stranded, 250ft

Item #: 1726619

Cat #: A058-42-01

UPC: 077680351951

Sign In or Register to view pricing and more.
Documents & Guides
MC Glide™ 12-2 (Brown, Gray) Stranded Copper Grounding Conductor AWG: 12-1 (Green), Gray for 480Y/277V circuits, 600V Rated, 250 ft. Roll

Overview

MC Glide™ 12-2 (Brown, Gray) Stranded Copper Grounding Conductor AWG: 12-1 (Green), Gray for 480Y/277V circuits, 600V Rated, 250 ft. Roll
There’s a new cable in town. It’s called  MC Glide™ , but you’ll call it a miracle. No more backbreaking pulls. No more damaged studs. Just a smoother, faster experience. We completely rethought the profile of MC Glide™. It’s designed to glide through metal studs and ceilings with ease, without sacrificing flexibility or strength, so you can finish the job in half the time.
Also known as: 077680351951, A058-42-01

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Length: 250 ft
Gauge: 12
Jacket: Aluminum
Stranding: Stranded
Conductors: 2
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)