LED for HID Retrofit

Item #: 1725354

Cat #: LED-8090M40-G4-HV

UPC: 844006055462

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 110W, 277V-480V, Bulb: Shoebox/Wall Pack, Base: Mogul Screw (EX39), Lumens: 15,180, CRI: 80+, Color Temperature: 4000K, Rated Average Life: Up to 50,000 Hrs. Up to 400w HID Equivalent. *** Type V Distribution *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.

Overview

LED Lamp, 110W, 277V-480V, Bulb: Shoebox/Wall Pack, Base: Mogul Screw (EX39), Lumens: 15,180, CRI: 80+, Color Temperature: 4000K, Rated Average Life: Up to 50,000 Hrs. Up to 400w HID Equivalent. *** Type V Distribution *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.
Innovative flat panel design is a perfect match for pole mounted shoe box fixtures and wall packs. Directional LED array delivers superior light distribution and intensity versus generic “corn lamp retrofits”. All models utilize our Advanced Active Cooling technology delivering consistently higher LED efficacy and life when placed within enclosed fixtures.
Also known as: 844006055462, LED-8090M40-G4-HV

Specifications

Volts AC: 480, 277
Color Temperature: 4000 (Cool White)
Lumens: 15000
Wattage: 110
Color Rendering Index (CRI): 80
Dimmable: No
Base: Mogul Extended Screw (EX39)
Volts AC: 480, 277
Lumens: 15000
Color Rendering Index (CRI): 80
Base: Mogul Extended Screw (EX39)
Color Temperature: 4000 (Cool White)
Wattage: 110
Dimmable: No

Customer Reviews

No reviews for this product
(0)