5-Light Chandelier, Steel, Matte Black Finish

Item #: 1724065

Cat #: P400022-031

UPC: 785247227297

Sign In or Register to view pricing and more.
Documents & Guides
5-Light Chandelier, Steel, Matte Black Finish, Etched White Glass Shade, 100 Watt, 120 Volt, E26 Base, 27.38 Inch Width, 23 Inch Height, 17.10 lbs Weight

Overview

5-Light Chandelier, Steel, Matte Black Finish, Etched White Glass Shade, 100 Watt, 120 Volt, E26 Base, 27.38 Inch Width, 23 Inch Height, 17.10 lbs Weight
Achieve a sleek and modern look with the Elevate Collection five-light chandelier. Etched glass white shades paired with a Matte Black frame provide an elegant contrast for Modern interior design settings. 
Also known as: 785247227297, P400022-031

Specifications

Height: 23 in
Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Material: Glass, Steel
Standards: California Proposition 65
Finish: Black
Height: 23 in
Wattage: 100
Material: Glass, Steel
Finish: Black
Base: Medium Screw (E26)
Volts AC: 120
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)