LED Lamp, Post Top/Site/Wall Pack, 45W, 120-277V

Item #: 1723769

Cat #: LED-8024M50-G7

UPC: 844006056087

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 45W, 120-277V, Bulb: Post Top/Site/Wall Pack, Base: Mogul Exclusionary Screw (EX39), Lumens: 6620, CRI: 86, Color Temperature: 5000K, Rated Average Life: Up to 50,000 Hrs. Up to 250W HID Equivalent. DLC Code: PXWAVCTJ. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.###

Overview

LED Lamp, 45W, 120-277V, Bulb: Post Top/Site/Wall Pack, Base: Mogul Exclusionary Screw (EX39), Lumens: 6620, CRI: 86, Color Temperature: 5000K, Rated Average Life: Up to 50,000 Hrs. Up to 250W HID Equivalent. DLC Code: PXWAVCTJ. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.###
Expertly engineered to work efficiently in enclosed fixtures & damp environments, while also protected against insects & dust.
Also known as: 844006056087, LED-8024M50-G7

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 6600
Wattage: 45
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Standards: DLC Listed (Standard)
Color Temperature: 5000 (Bright White)
Wattage: 45
Light Technology: LED
Base: Mogul Extended Screw (EX39)
Lumens: 6600
Color Rendering Index (CRI): 80
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)

Customer Reviews

No reviews for this product
(0)