This product has been discontinued.
LED Post Top Retrofit, 35W, 4000K
Item #: 1723226
Cat #: LED-8033M40-G7
UPC: 844006056254
Sign In or Register to view pricing and more.
Documents & Guides
LED Post Top/Area Light, Retrofit, 35W, 5290 Lumens, Color Temperature: 4000K, EX39 Base, Multi-Directional Mounting Capability & 360° Design
Overview
LED Post Top/Area Light, Retrofit, 35W, 5290 Lumens, Color Temperature: 4000K, EX39 Base, Multi-Directional Mounting Capability & 360° Design
Also known as: 844006056254, LED-8033M40-G7
Specifications
Wattage: | 35 |
Color Temperature: | 4000 (Cool White) |
Light Technology: | LED |
Lumens: | 5290 |
Base: | Mogul Extended Screw (EX39) |
Wattage: | 35 |
Light Technology: | LED |
Base: | Mogul Extended Screw (EX39) |
Color Temperature: | 4000 (Cool White) |
Lumens: | 5290 |
Customer Reviews
No reviews for this product
(0)