This product has been discontinued.

LED Lamp, 95W, 120-277V
Item #: 1723196
Cat #: LED-8027M50-G7
UPC: 844006056179
Documents & Guides
LED Lamp, 95W, 120-277V, Bulb: LED for HID Retrofit for Post Top / Area, Base: EX39 (Mogul Screw Exclusionary Base), Lumens: 14,350, CRI: 80+, Color Temperature: 5000K, Rated Average Life: Up to L70/50,000 Hrs. Up to 400W HID Equivalent. *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ***
Sign In or Register to view pricing and more.
No associated products found.
Overview
LED Lamp, 95W, 120-277V, Bulb: LED for HID Retrofit for Post Top / Area, Base: EX39 (Mogul Screw Exclusionary Base), Lumens: 14,350, CRI: 80+, Color Temperature: 5000K, Rated Average Life: Up to L70/50,000 Hrs. Up to 400W HID Equivalent. *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ***
Expertly engineered to work efficiently in enclosed fixtures & damp environments, while also protected against insects & dust.
Also known as: 844006056179, LED-8027M50-G7
Specifications
Color Temperature: | 5000 (Bright White) |
Wattage: | 95 |
Color Rendering Index (CRI): | 80 |
Light Technology: | LED |
Dimmable: | No |
Lumens: | 14350 |
Volts AC Range: | 120 - 277 |
Base: | Mogul Extended Screw (EX39) |
Color Temperature: | 5000 (Bright White) |
Color Rendering Index (CRI): | 80 |
Dimmable: | No |
Volts AC Range: | 120 - 277 |
Wattage: | 95 |
Light Technology: | LED |
Lumens: | 14350 |
Base: | Mogul Extended Screw (EX39) |
Customer Reviews
No reviews for this product
(0)