13W PAR38 LED Lamp, 30K

Item #: 1723131

Cat #: L90P38D15V30KFL

UPC: 762148123392

Sign In or Register to view pricing and more.
Documents & Guides
LED PAR38 Lamp, Dimmable, 120 Volt, 13 Watt, 1100 Lumens, 3000K, 80 CRI, E26 Base, 15,000 Hours

Overview

LED PAR38 Lamp, Dimmable, 120 Volt, 13 Watt, 1100 Lumens, 3000K, 80 CRI, E26 Base, 15,000 Hours
For an affordable LED upgrade, switch to TCP’s Pro LED Lamps. Pro LEDs are available in multiple options from A-Lamps, to BR30 and PAR38 lamps. See how you can maximize savings and minimize maintenance cost with Pro LEDs.
Also known as: 762148123392, L90P38D15V30KFL

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 13
Lumens: 1100
Color Rendering Index (CRI): 80
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 13
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Screw (E26)
Lumens: 1100
Shape: PAR38 (Sealed Beam)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)