Surface Adjustable Trim, 4", White

Item #: 172259

Cat #: B1406WH

UPC: 847801007322

Documents & Guides
Surface Adjustable Trim, Diameter: 4 inch, Color: White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Surface Adjustable Trim, Diameter: 4 inch, Color: White
Also known as: 847801007322, B1406WH

Specifications

Color: White
Diameter: 4 in
Color: White
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)