
LED Wallpack, 20 Watt, Selectable Lumen/CCT
Item #: 1720313
Cat #: KT-WPLED20-S1-8CSB-VDIM-W
UPC: 843654129136
Documents & Guides
LED Wallpack, 20 Watt, Selectable Lumen: 2500-2700, Selectable CCT: 3000K-4000K-5000K, 120-277 Volt, 0-10V Dimmable, White Finish
Sign In or Register to view pricing and more.
Keystone Technologies
KT-WPLED20-S1-8CSB-VDIM LED Wall Pack, 20 Watt, Selectable CCT, 120-277V
Item #: 1713276
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
LED Wallpack, 20 Watt, Selectable Lumen: 2500-2700, Selectable CCT: 3000K-4000K-5000K, 120-277 Volt, 0-10V Dimmable, White Finish
Building Mount for exterior illumination (entryways, pathways, stairwells, security, and other general site lighting requirements),low profile
Also known as: 843654129136, KT-WPLED20-S1-8CSB-VDIM-W
Specifications
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
Lumens: | 2500, 2600, 2700 |
Wattage: | 20 |
Color: | White |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
Wattage: | 20 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Lumens: | 2500, 2600, 2700 |
Color: | White |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)