
LED Wall Pack, 20 Watt, Selectable CCT, 120-277V
Item #: 1713276
Cat #: KT-WPLED20-S1-8CSB-VDIM
UPC: 843654129112
Documents & Guides
LED Wall Pack, Small Non-Cutoff, 20 Watt, Selectable CCT: 3000K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Bronze Finish, Replaces 50-70W MH
Sign In or Register to view pricing and more.
Overview
LED Wall Pack, Small Non-Cutoff, 20 Watt, Selectable CCT: 3000K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Bronze Finish, Replaces 50-70W MH
Small non-cutoff design can be mounted virtually anywhere, offering uniform vertical and horizontal distribution pattern for general safety and security illumination needs.
Also known as: 843654129112, KT-WPLED20-S1-8CSB-VDIM
Specifications
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
Wattage: | 20 |
IP/NEMA Rating: | IP65 |
Color: | Bronze |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
IP/NEMA Rating: | IP65 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Wattage: | 20 |
Color: | Bronze |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)