Track Head, Sof-Tech Enclosed, AR111, 75W, 12V, White

Item #: 171887

Cat #: 6289WH

UPC: 784197628918

Sign In or Register to view pricing and more.
Documents & Guides
Track Head, Sof-Tech Enclosed, AR111, 75W, 12V, WhiteTrack Head, Sof-Tech Enclosed, AR111, 75 Watt, 12 Volt, Width: 5-1/4 inch, White

Overview

Track Head, Sof-Tech Enclosed, AR111, 75W, 12V, WhiteTrack Head, Sof-Tech Enclosed, AR111, 75 Watt, 12 Volt, Width: 5-1/4 inch, White
Also known as: 784197628918, 6289WH

Specifications

Volts AC: 12
Type: Track Heads
Wattage: 75
Color: White
Diameter: 5 1/4 in
Volts AC: 12
Wattage: 75
Diameter: 5 1/4 in
Type: Track Heads
Color: White

Customer Reviews

No reviews for this product
(0)