LED Bollard Retrofit w/Flex Color

Item #: 1718520

Cat #: LED-8029E345-A

UPC: 844006059453

Sign In or Register to view pricing and more.
Documents & Guides
LED Bollard Retrofit: 24W, 120-277V, Flex Color: Default setting is 4000K (3330lm) but can be changed to 3000K (3170lm) or 5000K (3360lm) with a flip of a switch. Up to 150W HID Equivalent. Multi-directional mounting capability & 360° design. Use base down, base up or base sideways without affecting performance. Operating Temp: -40°F to 122F°.

Overview

LED Bollard Retrofit: 24W, 120-277V, Flex Color: Default setting is 4000K (3330lm) but can be changed to 3000K (3170lm) or 5000K (3360lm) with a flip of a switch. Up to 150W HID Equivalent. Multi-directional mounting capability & 360° design. Use base down, base up or base sideways without affecting performance. Operating Temp: -40°F to 122F°.
Light Efficient Design’s Bollard LED retrofits have been designed specifically for use in bollard fixtures and other small applications. Our omni-directional design delivers unsurpassed lumen output, broad even light distribution, easy installation and up to 80% in energy and labor savings over existing HID technology. 24W models utilize our Advanced Active Cooling technology delivering consistently higher LED efficacy and life when placed within enclosed fixtures. 14W and 18W models run cool enough to just be passively cooled.
Also known as: 844006059453, LED-8029E345-A

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Wattage: 11
Light Technology: LED
Dimmable: No
Lumens: Selectable, 3170, 3360
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color Rendering Index (CRI): 80
Light Technology: LED
Lumens: Selectable, 3170, 3360
Base: Medium Screw (E26)
Wattage: 11
Dimmable: No
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)