Category 5e, Plenum, 24/4-Pair, Orange, 1000' Box

Item #: 171759

Cat #: 5131422E

UPC: 079407508068

Sign In or Register to view pricing and more.
Documents & Guides
Plenum, Category 5e. 24 AWG - 4 Pair, Orange, 1000' Pull Box

Overview

Plenum, Category 5e. 24 AWG - 4 Pair, Orange, 1000' Pull Box
Also known as: 079407508068, 5131422E

Specifications

Gauge: 24
Volts AC: 300
Length: 1000 ft
Color: Orange
Material: Copper
Conductors: 4 Pair
Jacket: Plenum
Shielding: Unshielded
Gauge: 24
Length: 1000 ft
Material: Copper
Jacket: Plenum
Volts AC: 300
Color: Orange
Conductors: 4 Pair
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)