3/4 FORM 7 C FITTING

Item #: 171619

Cat #: PMC27

UPC: 736953009882

Documents & Guides
Perma-Cote, Conduit Body And Cover, Form: C Form 7, Width: 1.640 IN, Length: 7.500 IN, Height: 1.670 IN, Material: Ferrous Body, Stainless Screw, Finish: 40 MIL Gray PVC Exterior Coating, 2 MIL Green Urethane Interior Coating, Pipe Size: 3/4 IN, Dimension D: 1.130 IN, Dimension E: 3.810 IN
Sign In or Register to view pricing and more.

No associated products found.

Overview

Perma-Cote, Conduit Body And Cover, Form: C Form 7, Width: 1.640 IN, Length: 7.500 IN, Height: 1.670 IN, Material: Ferrous Body, Stainless Screw, Finish: 40 MIL Gray PVC Exterior Coating, 2 MIL Green Urethane Interior Coating, Pipe Size: 3/4 IN, Dimension D: 1.130 IN, Dimension E: 3.810 IN
Also known as: 736953009882, PMC27

Specifications

Material: PVC Coated Steel
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)