3000 Raceway Cover

Item #: 17156

Cat #: V3000C195

UPC: 786776546408

Sign In or Register to view pricing and more.

Overview

Steel, 19.5" Precut Cover, 3000 Series. Ivory.
For mounting devices 24" (610mm) on center using 3027AE, 3033JE, 3036HE, 3040CE, 3043, 3046, 3048R and 3051LE Series Device Plates.
Also known as: 786776546408, V3000C195

Specifications

Length: 19 1/2 in
Color: Ivory
Material: Steel
Length: 19 1/2 in
Material: Steel
Color: Ivory

Customer Reviews

No reviews for this product
(0)