4' 16W T8 LED Lamp, 35K

Item #: 1715444

Cat #: LPT815AB35K

UPC: 762148150664

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 16 Watt, 120-277 Volt, Bulb: T8, Length: 48 Inch, Base: Medium Bi-Pin (G13), Lumens: 1750, Beam Angle: 190°, Field Angle: 300°, CRI: 80, Color Temperature: 3500K, Rated Life: L70 50,000+ Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (see wiring diagram on Catalog page .pdf). UL rated for enclosed fixtures. TCP LED Type AB™ Tube.

Overview

LED Lamp, 16 Watt, 120-277 Volt, Bulb: T8, Length: 48 Inch, Base: Medium Bi-Pin (G13), Lumens: 1750, Beam Angle: 190°, Field Angle: 300°, CRI: 80, Color Temperature: 3500K, Rated Life: L70 50,000+ Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (see wiring diagram on Catalog page .pdf). UL rated for enclosed fixtures. TCP LED Type AB™ Tube.
TCP's now offers LED T8 Type AB Tubes. These T8 tubes provide Direct Wire or Plug and Play application and are compatible with many Instant and Programmed Start Ballasts.
Also known as: 762148150664, LPT815AB35K

Specifications

Wattage: 12
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Lumens: 1750
Material: Plastic
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Hybrid (Type A+B)
Volts AC Range: 120 - 277
Angle: 300°
Wattage: 12
Length: 4 ft, 48 in
Material: Plastic
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Shape: T8 (Tubular)
Lumens: 1750
Color Rendering Index (CRI): 80
Light Technology: LED
Type: Hybrid (Type A+B)
Angle: 300°

Customer Reviews

No reviews for this product
(0)