Weatherproof Round Box With Cover and 1/2" Outlet, (4) 1/2" Outlets, 4" Diameter

Item #: 171542

Cat #: VXJ1

UPC: 019813904122

Documents & Guides
Weatherproof Round Box With Cover and 1/2 Inch Threaded Outlet, Body (4) 1/2 Inch Threaded Outlets, 4 Inch Diameter, Polycarbonate, Aluminum Die Cast
Sign In or Register to view pricing and more.

No associated products found.

Overview

Weatherproof Round Box With Cover and 1/2 Inch Threaded Outlet, Body (4) 1/2 Inch Threaded Outlets, 4 Inch Diameter, Polycarbonate, Aluminum Die Cast
Also known as: 019813904122, VXJ1

Specifications

Mounting: Vertical, Horizontal
Depth: 2 1/4 in
Diameter: 4 in
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 4
Mounting: Vertical, Horizontal
Diameter: 4 in
Threaded Outlet Diameter: 1/2 in
Depth: 2 1/4 in
Material: Aluminum Die Cast
Number of Threaded Outlets: 4

Customer Reviews

No reviews for this product
(0)