LED RETROFIT KIT

Item #: 1712124

Cat #: RPT-P-LEDSR-G2-4IN-8L-840-FWFC-OCC

UPC: 844006010706

Sign In or Register to view pricing and more.
Documents & Guides
LED Retrofit Kit with 'FLEXWATT + FLEXCOLOR': Rectangular; Wattage; 6/10/12/15W, Lumens: 816/1370/1764/2130, Voltage; 120/277V, Color Temperature: 3000/3500/4000K, CRI; 85, 0-10V Dimming. Includes High/Low Motion Sensor. P/N: RPT-P-LEDSR-G2-4IN-8L-840-FWFC-OCC

Overview

LED Retrofit Kit with 'FLEXWATT + FLEXCOLOR': Rectangular; Wattage; 6/10/12/15W, Lumens: 816/1370/1764/2130, Voltage; 120/277V, Color Temperature: 3000/3500/4000K, CRI; 85, 0-10V Dimming. Includes High/Low Motion Sensor. P/N: RPT-P-LEDSR-G2-4IN-8L-840-FWFC-OCC
Also known as: 844006010706, RPT-P-LEDSR-G2-4IN-8L-840-FWFC-OCC

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Wattage: 10, 12, 15, 6, Selectable
Material: Plastic
Light Technology: LED
Dimmable: Yes
Lumens: Selectable
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Material: Plastic
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 10, 12, 15, 6, Selectable
Light Technology: LED
Lumens: Selectable

Customer Reviews

No reviews for this product
(0)