Poke-Thru Surface Assembly, 6" Diameter, Prewired, Aluminum With Satin Nickel Finish

Item #: 1711327

Cat #: 6ATC2PAVSN

UPC: 786564096726

Sign In or Register to view pricing and more.
Poke-Thru Surface Assembly, 6 Inch Diameter, Prewired With (1) Duplex Receptacle, Aluminum With Satin Nickel Finish

Overview

Poke-Thru Surface Assembly, 6 Inch Diameter, Prewired With (1) Duplex Receptacle, Aluminum With Satin Nickel Finish
Designed for retrofit and new construction, Evolution Series 6” Poke-Thru devices provide convenient access to power, communications, and audio/video services recessed below floor level - providing maximum device protection. With three gangs of capacity that allow you to configure services for the needs of your space, services can be placed in any location within the unit. The low-profile durable metal covers are available in seven finishes, designed to match any space. The cover also features sliding doors that allow cables to neatly egress from the unit, protecting cables while reducing tripping hazards. Evolution Series 6” Poke-Thru devices are the perfect fit for meeting and training rooms, classrooms, healthcare facilities or commercial buildings with open-space architecture.
Also known as: 786564096726, 6ATC2PAVSN

Specifications

Diameter: 6 in
Material: Aluminum
Finish: Satin Nickel
Diameter: 6 in
Finish: Satin Nickel
Material: Aluminum

Customer Reviews

No reviews for this product
(0)