KICH K9032-RZ

Item #: 17113

Cat #: 9032RZ

UPC: 783927225113

Sign In or Register to view pricing and more.
Documents & Guides

Overview

KICH K9032-RZ
Uncluttered and traditional, this attractive wall lantern from the Courtyard(TM) collection adds the warmth of a secluded terrace to any patio or porch. What a welcoming beacon for your home's exterior. Done in a Rubbed Bronze finish with Clear-seedy glass. 1-light, 100-W. Max. (M) Width 6-1/2"", Height 11"", Extension 7-1/2"". Height from center of wall opening 3-3/4"". Back plate size: 4-1/4"" x 8"". U.L. listed for wet location.
Also known as: 783927225113, 9032RZ

Specifications

Base: Medium Screw (E26)
Wattage: 100
Material: Bronze, Aluminum
Color: Textured Black
Base: Medium Screw (E26)
Material: Bronze, Aluminum
Wattage: 100
Color: Textured Black

Customer Reviews

No reviews for this product
(0)