LED Light Bar Linking Cable, 12"

Item #: 1709979

Cat #: RP-LBI-LC-12IN-DIM-10P

UPC: 844006024604

Documents & Guides
Linking Cable, 12' Inch, AC Power, 12V Auxiliary Power, 0-10V Dimming. Sold individually
Sign In or Register to view pricing and more.

No associated products found.

Overview

Linking Cable, 12' Inch, AC Power, 12V Auxiliary Power, 0-10V Dimming. Sold individually
With up to 146 lumens per watt, and up to 25 years of virtually maintenance free operation, learn why smart decision makers use the The Linear Transformer when upgrading to LED.
Also known as: 844006024604, RP-LBI-LC-12IN-DIM-10P

Specifications

Volts AC: 12
Length: 12 ft
Light Technology: LED
Dimmable: Yes
Volts AC: 12
Light Technology: LED
Length: 12 ft
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)