
In-Ground Well Light, Diameter 7", Aluminum Bronze
Item #: 170903
Cat #: 15268AZ
UPC: 783927284806
Documents & Guides
In-Ground Well Light, Diameter 7 Inch, Height 8-1/4 Inch, 120 Volt, Incandescent (Lamp Not Included), Tempered Glass Diffuser, Non-Metallic Resin Body, Aluminum Ring, Architectural Bronze Finish, Safety Rated For Wet Locations.
Sign In or Register to view pricing and more.
Overview
In-Ground Well Light, Diameter 7 Inch, Height 8-1/4 Inch, 120 Volt, Incandescent (Lamp Not Included), Tempered Glass Diffuser, Non-Metallic Resin Body, Aluminum Ring, Architectural Bronze Finish, Safety Rated For Wet Locations.
SMALL IN GROUND - Smaller 7" diameter in-ground light designed for use with PAR20 and PAR30.
Also known as: 783927284806, 15268AZ
Specifications
Diameter: | 7 in |
Volts AC: | 120 |
Color: | Architectural Bronze |
Height: | 8 1/4 in |
Diameter: | 7 in |
Color: | Architectural Bronze |
Volts AC: | 120 |
Height: | 8 1/4 in |
Customer Reviews
No reviews for this product
(0)