Female Disconnect, Vinyl Insulated, 12 - 10 AWG, .25" x .032" Tab, Yellow

Item #: 17079

Cat #: RC257

UPC: 786210819723

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Terminal, Insulated with Brazed Seam, Gender: Female, Material: Vinyl, Wire Range: 12 - 10 AWG, 600V, Width: .290", Color: Yellow. Package of 500. **Order in Multiples of 500**

Overview

Disconnect Terminal, Insulated with Brazed Seam, Gender: Female, Material: Vinyl, Wire Range: 12 - 10 AWG, 600V, Width: .290", Color: Yellow. Package of 500. **Order in Multiples of 500**
Wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat shrinkable terminals, splices and disconnects.
Also known as: 786210819723, RC257

Specifications

Material: Brass
Color: Yellow
Material: Brass
Color: Yellow

Customer Reviews

No reviews for this product
(0)